Zoro Homepage
This item is Discontinued.
Allied Tube & Conduit Liquid-Tight Conduit, 1in x 25ft, Black 6754-22-00

Liquid-Tight Conduit, 1in x 25ft, Black (Discontinued)

  • Mfr # 6754-22-00
  • Zoro # G8417814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754-22-00
Zoro #
G8417814
UPC #
-
Country of Origin
United States

Dimensions

Conduit Trade Size
1 in
Bend Radius
3 in
Flexible Conduit Bend Radius
3 in
Inside Dia.
1.041 in
Flexible Conduit Nominal Length
25 ft
Outside Dia.
1.29 in
Nominal Length
25 ft
Trade Size
1 in
Outside Diameter
1.29 in
Inside Diameter
1.04 in

Details

Item
Fire Retardant Liquid-Tight Flex Metal Conduit
Series
6750
Flexible Conduit Usable Temp. Range
-40 Degrees to 176 Degrees F
Standards
UL 94 V0- Rating
Liquid Tight Conduit Application
Metallic, Low Temperature, Outdoor
Conduit Material
Steel
Material
Steel
Flexible Conduit Color
Black
Flexible Conduit Core Material
Hot Dipped Galvanized Steel
Special Features
Low Flame Spread and Low Toxic Gas Emissions
Jacket Material
Flame Retardant
Resistance Properties
Moisture, Oil Resistant, UV Resistant
Color
Black
Jacketed
Yes
Min. Operating Temp.
-40 Degrees F
Special Properties
Moisture Resistant, Oil Resistant
Usable Temperature Range
-40 Degrees F to 176 Degrees F
Indoor/Outdoor Usage
Outdoor Only
Approval Rating
UL
Jacket Color
Black
Flexibility
Flexible
Finish
Galvanized
Wet Location
Yes
Max. Operating Temp.
176 Degrees F
Flammability Rating
UL 94 V0

Description

Fire Retardant Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 94 V0, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.