Zoro Homepage
This item is Discontinued.
Allied Tube & Conduit Liquid-Tight Conduit, 3/8 In x 100ft, Blue 6401-30-00

Liquid-Tight Conduit, 3/8 In x 100ft, Blue (Discontinued)

  • Mfr # 6401-30-00
  • Zoro # G2219341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401-30-00
Zoro #
G2219341
UPC #
-
Country of Origin
United States

Dimensions

Conduit Trade Size
3/8 in
Bend Radius
2 1/2 in
Flexible Conduit Bend Radius
2 1/2 in
Inside Dia.
0.484 in
Flexible Conduit Nominal Length
100 ft
Outside Dia.
0.69 in
Nominal Length
100 ft
Inside Diameter
0.48 in
Trade Size
3/8 in
Outside Diameter
0.69 in

Details

Item
Liquid-Tight Flex Metal Conduit
Series
6400
Flexible Conduit Usable Temp. Range
-30 Degrees to 176 Degrees F
Standards
UL ANSI
Liquid Tight Conduit Application
Metallic, Data Communication
Conduit Material
Steel
Material
Steel
Flexible Conduit Color
Blue
Flexible Conduit Core Material
Hot Dipped Galvanized Steel
Jacket Material
Flame Retardant PVC
Special Features
Data Com Blue Color ID, Fully Interlocked Strip
Jacket Color
Blue
Wet Location
Yes
Jacketed
Yes
Flammability Rating
UL 360
Min. Operating Temp.
-30 Degrees F
Resistance Properties
Oil Resistant, UV Resistant
Indoor/Outdoor Usage
Outdoor Only
Usable Temperature Range
-30 Degrees F to 176 Degrees F
Finish
Galvanized
Approval Rating
ANSI, CSA, UL
Special Properties
Oil Resistant
Flexibility
Flexible
Max. Operating Temp.
176 Degrees F
Color
Blue

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 1/2 in, Color Blue, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.48 in, Jacket Color Blue, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.