Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allied Tube & Conduit Liquid-Tight Conduit, 3/8 In x 500ft, Gray 6901-45-00

Liquid-Tight Conduit, 3/8 In x 500ft, Gray (Discontinued)

  • Mfr # 6901-45-00
  • Zoro # G8290107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901-45-00
Zoro #
G8290107
UPC #
-
Country of Origin
United States

Dimensions

Conduit Trade Size
3/8 in
Bend Radius
2 1/2 in
Flexible Conduit Bend Radius
2 1/2 in
Inside Dia.
0.484 in
Flexible Conduit Nominal Length
500 ft
Outside Dia.
0.69 in
Nominal Length
500 ft
Inside Diameter
0.48 in
Trade Size
3/8 in
Outside Diameter
0.69 in

Details

Item
Liquid-Tight Flex Metal Conduit
Series
6900
Flexible Conduit Usable Temp. Range
-67 Degrees to 221 Degrees F
Standards
UL-360, CSA LL18858, RoHS Compliant, UL E29278, WEEE Compliant
Liquid Tight Conduit Application
Metallic, High Temperature, UL Listed
Conduit Material
Steel
Material
Steel
Flexible Conduit Color
Gray
Flexible Conduit Core Material
Hot Dipped Galvanized Steel
Special Features
Fully Interlocked Strip
Jacket Material
Flame Retardant PVC
Flammability Rating
UL 360
Jacket Color
Gray
Indoor/Outdoor Usage
Outdoor Only
Finish
Galvanized
Usable Temperature Range
-67 Degrees F to 221 Degrees F
Max. Operating Temp.
221 Degrees F
Approval Rating
CSA, UL
Jacketed
Yes
Color
Gray
Flexibility
Flexible
Min. Operating Temp.
-67 Degrees F
Resistance Properties
Oil Resistant, UV Resistant
Special Properties
Oil Resistant
Wet Location
Yes

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 1/2 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.