Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 3/8 in Trade Size, 50 ft, 2 in Bend, Steel, White

  • Mfr # SZ01-24-00

  • Zoro # G3537204


product price: 
$
92.15
/ea

Key Features

Bend Radius
2 in
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZ01-24-00
Zoro #
G3537204
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
50 ft
Bend Radius
2 in
Outside Dia.
0.69 in
Outside Diameter
0.69 in
Inside Diameter
0.48 in
Flexible Conduit Nominal Length
50 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
176 Degrees F
Series
SZ
Special Features
NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.4
Flexible Conduit Usable Temp. Range
-30 Degrees to 176 Degrees F
Standards
UL 360, CSA 22.2 56-6, NSF 169, NSF Certified
Jacketed
Yes
Flammability Rating
UL 360
Resistance Properties
Corrosion Resistant
Usable Temperature Range
-30 Degrees F to 176 Degrees F
Approval Rating
CSA, FDA, NSF, UL
Wet Location
Yes
Color
White
Flexibility
Flexible

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color White, Approval Rating CSA, FDA, NSF, UL, Plated Steel, Jacket Material FDA Splash Zone Approved PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 50 ft, Flammability Rating UL 360, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color White, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Corrosion Resistant, SZ

Ratings & reviews

Explore more products