Zoro Homepage

Literature Mailers, 10" x 4" x 3", White

  • Mfr # 55VK46

  • Zoro # G6461972


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Outside Length
10 3/4 in
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK46
Zoro #
G6461972
UPC #
841436057806
Country of Origin
United States

Dimensions

Outside Length
10 3/4 in
Inside Width
4 in
Outside Height
3 1/4 in
Inside Height
3 in
Outside Width
4 1/2 in
Inside Length
10 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Board Test
32 ECT

Description

Literature Mailer, Wall Type Single Wall, Inside Length 10 in, Inside Width 4 in, Inside Height 3 in, 10x4x3 in Inside LxWxH, ECT-32-B, Outside Length 10 in, Outside Width 4 in, Outside Height 3 in, 10-3/4x4-1/2x3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.