Literature Mailers, 10" x 8" x 3", White
Mfr # 55VK47
Zoro # G6439152
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Width
8 1/2 in
Wall Type
Single Wall
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK47
Zoro #
G6439152
UPC #
841436089906
Country of Origin
United States
Dimensions
Outside Width
8 1/2 in
Outside Height
3 1/4 in
Outside Length
10 3/4 in
Inside Length
10 in
Inside Width
8 in
Inside Height
3 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT
Description
Literature Mailer, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 3 in, 10x8x3 in Inside LxWxH, ECT-32-B, Outside Length 10 in, Outside Width 8 in, Outside Height 3 in, 10-3/4x8-1/2x3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.