Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White
Mfr # 55VK63
Zoro # G6461988
product price: $1.29
/eaSold in multiples of 50 for $64.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Length
11 7/8 in
Color
White
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK63
Zoro #
G6461988
UPC #
841436016599
Country of Origin
United States
Dimensions
Outside Length
11 7/8 in
Inside Width
8 3/4 in
Inside Height
2 1/3 in
Outside Height
2 3/5 in
Outside Width
9 1/4 in
Inside Length
11 1/8 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Board Test
32 ECT
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Description
Literature Mailer, Wall Type Single Wall, Inside Length 11 1/8 in, Inside Width 8 3/4 in, Inside Height 2 5/16 in, 11-1/8x8-3/4x2-1/3 in Inside LxWxH, ECT-32-B, Outside Length 11 1/8 in, Outside Width 8 3/4 in, Outside Height 2 5/16 in, 11-7/8x9-1/4x2-3/5 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.