Literature Mailers, 11" x 11" x 2", White
Mfr # 55VK58
Zoro # G6461236
product price: $1.89
/eaSold in multiples of 50 for $94.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Inside Height
2 in
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK58
Zoro #
G6461236
UPC #
841436057851
Country of Origin
United States
Dimensions
Inside Height
2 in
Inside Width
11 in
Outside Length
11 3/4 in
Outside Height
2 1/4 in
Inside Length
11 in
Outside Width
11 1/2 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 2 in, 11x11x2 in Inside LxWxH, ECT-32-B, Outside Length 11 in, Outside Width 11 in, Outside Height 2 in, 11-3/4x11-1/2x2-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.