Literature Mailers, 12-1/8" x 9-1/4" x 1-1/4", White
Mfr # 55VK81
Zoro # G6461787
product price: $1.29
/eaSold in multiples of 50 for $64.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Inside Length
12 1/8 in
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK81
Zoro #
G6461787
UPC #
841436057875
Country of Origin
United States
Dimensions
Inside Length
12 1/8 in
Outside Length
12 7/8 in
Outside Width
9 3/4 in
Inside Width
9 1/4 in
Outside Height
1 1/2 in
Inside Height
1 1/4 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Maximum Load Capacity
65 lb
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 12 1/8 in, Inside Width 9 1/4 in, Inside Height 1 1/4 in, 12-1/8x9-1/4x1-1/4 in Inside LxWxH, ECT-32-B, Outside Length 12 1/8 in, Outside Width 9 1/4 in, Outside Height 1 1/4 in, 12-7/8x9-3/4x1-1/2 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.