Literature Mailers, 12-1/8" x 9-1/4" x 2", White
Mfr # 55VK82
Zoro # G6460624
product price: $2.59
/eaSold in multiples of 50 for $129.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Height
2 1/4 in
Outside Width
9 3/4 in
Outside Length
12 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK82
Zoro #
G6460624
UPC #
841436016629
Country of Origin
United States
Dimensions
Outside Height
2 1/4 in
Outside Width
9 3/4 in
Outside Length
12 7/8 in
Inside Width
9 1/4 in
Inside Height
2 in
Inside Length
12 1/8 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Description
Literature Mailer, Wall Type Single Wall, Inside Length 12 1/8 in, Inside Width 9 1/4 in, Inside Height 2 in, 12-1/8x9-1/4x2 in Inside LxWxH, ECT-32-B, Outside Length 12 1/8 in, Outside Width 9 1/4 in, Outside Height 2 in, 12-7/8x9-3/4x2-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.