Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 12-1/8" x 9-1/4" x 5", White

  • Mfr # 55VK85

  • Zoro # G6460633


product price: $2.69
/ea
Sold in multiples of 50 for $134.50
Additional $2.20 delivery surcharge applies per item.
See details

Key Features

Depth
5"
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Outside Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK85
Zoro #
G6460633
UPC #
841436059848
Country of Origin
United States

Dimensions

Depth
5"
Inside Width
9 1/4 in
Outside Width
9 3/4 in
Inside Length
12 1/8 in
Outside Height
5 1/4 in
Inside Height
5 in
Outside Length
12 7/8 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
32 ECT
Maximum Load Capacity
65 lb
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 12 1/8 in, Inside Width 9 1/4 in, Inside Height 5 in, 12-1/8x9-1/4x5 in Inside LxWxH, ECT-32-B, Outside Length 12 1/8 in, Outside Width 9 1/4 in, Outside Height 5 in, 12-7/8x 9-3/4x5-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.