Zoro Homepage

Literature Mailers, 12" x 11-3/4" x 3-1/4", White

  • Mfr # 55VK74

  • Zoro # G6460414


product price: $1.89
/ea
Sold in multiples of 50 for $94.50
Item requires special delivery charges. A $1.50 per item surcharge will be applied.

Key Features

Depth
3 19/64"
Material
Corrugate
Standards
ASTM-D-5118
Outside Length
12 3/4 in
Inside Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK74
Zoro #
G6460414
UPC #
841436016667
Country of Origin
United States

Dimensions

Depth
3 19/64"
Outside Length
12 3/4 in
Inside Length
12 in
Inside Width
11 3/4 in
Outside Width
12 1/4 in
Inside Height
3 1/4 in
Outside Height
3 1/2 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Board Test
32 ECT
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 11 3/4 in, Inside Height 3 1/4 in, Inside LxWxH 12x11-3/4x3-1/4 in, Board Test 32 ECT, Outside Length 12 3/4 in, Outside Width 12 1/4 in, Outside Height 3 1/2 in, Outside LxWxH 12-3/4x12-1/4x3-1/2 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.