Zoro Homepage

Literature Mailers, 12" x 12" x 1-1/4", White

  • Mfr # 55VK75

  • Zoro # G6463232


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Outside Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK75
Zoro #
G6463232
UPC #
841436057868
Country of Origin
United States

Dimensions

Inside Width
12 in
Outside Height
1 1/2 in
Outside Width
12 1/2 in
Inside Height
1 1/4 in
Inside Length
12 in
Outside Length
12 3/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Board Test
32 ECT
Maximum Load Capacity
65 lb
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 1 1/4 in, 12x12x1-1/4 in Inside LxWxH, ECT-32-B, Outside Length 12 in, Outside Width 12 in, Outside Height 1 1/4 in, 12-3/4x12-1/2x1-1/2 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.