Literature Mailers, 13" x 10" x 3", White
Mfr # 55VK91
Zoro # G6461997
product price: $2.15
/eaSold in multiples of 50 for $107.50
Item requires special delivery charges. A $1.80 per item surcharge will be applied.
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Inside Height
3 in
Outside Length
13 3/4 in
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK91
Zoro #
G6461997
UPC #
841436057905
Country of Origin
United States
Dimensions
Inside Length
13 in
Inside Height
3 in
Outside Length
13 3/4 in
Inside Width
10 in
Outside Width
10 1/2 in
Outside Height
3 1/4 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Description
Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 3 in, Inside LxWxH 13x10x3 in, Board Test 32 ECT, Outside Length 13 3/4 in, Outside Width 10 1/2 in, Outside Height 3 1/4 in, Outside LxWxH 13-3/4x10-1/2x3-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.