Zoro Homepage

Literature Mailers, 13" x 10" x 4", White

  • Mfr # 55VK92

  • Zoro # G6462514


product price: $2.49
/ea
Sold in multiples of 50 for $124.50
Item requires special delivery charges. A $2.00 per item surcharge will be applied.

Key Features

Depth
4"
Material
Corrugate
Standards
ASTM-D-5118
Outside Width
10 1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK92
Zoro #
G6462514
UPC #
841436059862
Country of Origin
United States

Dimensions

Depth
4"
Outside Width
10 1/2 in
Inside Width
10 in
Inside Length
13 in
Inside Height
4 in
Outside Height
4 1/4 in
Outside Length
13 3/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Maximum Load Capacity
65 lb
Board Test
32 ECT
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 4 in, Inside LxWxH 13x10x4 in, Board Test 32 ECT, Outside Length 13 3/4 in, Outside Width 10 1/2 in, Outside Height 4 1/4 in, Outside LxWxH 13-3/4x10-1/2x4-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.