Literature Mailers, 13" x 13" x 2", White
Mfr # 55VK93
Zoro # G6460204
product price: $2.49
/eaSold in multiples of 50 for $124.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Outside Length
13 3/4 in
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK93
Zoro #
G6460204
UPC #
841436089975
Country of Origin
United States
Dimensions
Outside Length
13 3/4 in
Inside Height
2 in
Inside Width
13 in
Outside Height
2 1/4 in
Inside Length
13 in
Outside Width
13 1/2 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 2 in, 13x13x2 in Inside LxWxH, ECT-32-B, Outside Length 13 in, Outside Width 13 in, Outside Height 2 in, 13-3/4x13-1/2x2-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.