Literature Mailers, 13" x 13" x 3", White
Mfr # 55VK94
Zoro # G6463354
product price: $2.69
/eaSold in multiples of 50 for $134.50
Item requires special delivery charges. A $2.10 per item surcharge will be applied.
Key Features
Depth
3"
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK94
Zoro #
G6463354
UPC #
841436072854
Country of Origin
United States
Dimensions
Depth
3"
Inside Width
13 in
Outside Width
13 1/2 in
Inside Length
13 in
Outside Length
13 3/4 in
Outside Height
3 1/4 in
Inside Height
3 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Description
Literature Mailer, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 3 in, 13x13x3 in Inside LxWxH, ECT-32-B, Outside Length 13 in, Outside Width 13 in, Outside Height 3 in, 13-3/4x13-1/2x3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.