Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 13" x 13" x 4", White

  • Mfr # 55VK95

  • Zoro # G6463302


product price: $3.19
/ea
Sold in multiples of 50 for $159.50
Item requires special delivery charges. A $2.60 per item surcharge will be applied.

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Outside Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK95
Zoro #
G6463302
UPC #
841436089982
Country of Origin
United States

Dimensions

Inside Width
13 in
Inside Length
13 in
Outside Width
13 1/2 in
Outside Height
4 1/4 in
Inside Height
4 in
Outside Length
13 3/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Board Test
32 ECT

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 4 in, Inside LxWxH 13x13x4 in, Board Test 32 ECT, Outside Length 13 3/4 in, Outside Width 13 1/2 in, Outside Height 4 1/4 in, Outside LxWxH 13-3/4x13-1/2x4-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.