Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 14" x 3-3/4" x 2-3/4", White

  • Mfr # 55VK96

  • Zoro # G6462785


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Depth
2 4/5"
Material
Corrugate
Standards
ASTM-D-5118
Inside Height
2 3/4 in
Outside Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK96
Zoro #
G6462785
UPC #
841436072861
Country of Origin
United States

Dimensions

Depth
2 4/5"
Inside Height
2 3/4 in
Inside Length
14 in
Inside Width
3 3/4 in
Outside Width
4 1/4 in
Outside Length
14 3/4 in
Outside Height
3 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 14 in, Inside Width 3 3/4 in, Inside Height 2 3/4 in, 14x3-3/4x2-3/4 in Inside LxWxH, ECT-32-B, Outside Length 14 in, Outside Width 3 3/4 in, Outside Height 2 3/4 in, 14-3/4x4-1/4x3 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.