Zoro Homepage

Literature Mailers, 16" x 10" x 3", White

  • Mfr # 55VL14

  • Zoro # G6460563


product price: $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Outside Length
16 3/4 in
Outside Width
10 1/2 in
Inside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL14
Zoro #
G6460563
UPC #
841436063678
Country of Origin
United States

Dimensions

Outside Length
16 3/4 in
Outside Width
10 1/2 in
Inside Height
3 in
Inside Width
10 in
Inside Length
16 in
Outside Height
3 1/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 16 in, Inside Width 10 in, Inside Height 3 in, 16x10x3 in Inside LxWxH, ECT-32-B, Outside Length 16 in, Outside Width 10 in, Outside Height 3 in, 16-3/4x10-1/2x3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.