Zoro Homepage

Literature Mailers, 17-1/4" x 11-1/4" x 6", White

  • Mfr # 55VL24

  • Zoro # G6460432


product price: $5.29
/ea
Sold in multiples of 25 for $132.25
Item requires special delivery charges. A $4.40 per item surcharge will be applied.

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Inside Length
17 1/4 in
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL24
Zoro #
G6460432
UPC #
841436063708
Country of Origin
United States

Dimensions

Inside Length
17 1/4 in
Inside Width
11 1/4 in
Outside Length
18 in
Outside Height
6 1/4 in
Outside Width
11 3/4 in
Inside Height
6 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 6 in, Inside LxWxH 17-1/4x11-1/4x6 in, Board Test 32 ECT, Outside Length 18 in, Outside Width 11 3/4 in, Outside Height 6 1/4 in, Outside LxWxH 18x11-3/4x6-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.