Zoro Homepage

Literature Mailers, 17-1/8" x 11-1/8" x 5", White

  • Mfr # 55VL22

  • Zoro # G6459924


product price: $3.89
/ea
Sold in multiples of 50 for $194.50
Item requires special delivery charges. A $3.20 per item surcharge will be applied.

Key Features

Depth
5"
Material
Corrugate
Standards
ASTM-D-5118
Outside Height
5 1/4 in
Green Environmental Attribute
Plastic-Free Packaging Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL22
Zoro #
G6459924
UPC #
841436059930
Country of Origin
United States

Dimensions

Depth
5"
Outside Height
5 1/4 in
Outside Width
11 5/8 in
Inside Length
17 1/8 in
Outside Length
17 7/8 in
Inside Width
11 1/8 in
Inside Height
5 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 17 1/8 in, Inside Width 11 1/8 in, Inside Height 5 in, Inside LxWxH 17-1/8x11-1/8x5 in, Board Test 32 ECT, Outside Length 17 7/8 in, Outside Width 11 5/8 in, Outside Height 5 1/4 in, Outside LxWxH 17-7/8x11-5/8x5-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.