Zoro Homepage

Literature Mailers, 17" x 11" x 2-1/2", White

  • Mfr # 55VL18

  • Zoro # G6461708


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Outside Width
11 1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL18
Zoro #
G6461708
UPC #
841436022255
Country of Origin
United States

Dimensions

Inside Width
11 in
Outside Width
11 1/2 in
Inside Height
2 1/2 in
Outside Length
17 3/4 in
Outside Height
2 3/4 in
Inside Length
17 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT

Description

Literature Mailer, Wall Type Single Wall, Inside Length 17 in, Inside Width 11 in, Inside Height 2 1/2 in, 17x11x2-1/2 in Inside LxWxH, ECT-32-B, Outside Length 17 in, Outside Width 11 in, Outside Height 2 1/2 in, 17-3/4x11-1/2x2-3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.