Literature Mailers, 18" x 12" x 3", White
Mfr # 55VL25
Zoro # G6462584
product price: $3.19
/eaSold in multiples of 25 for $79.75
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Length
18 3/4 in
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL25
Zoro #
G6462584
UPC #
848109055343
Country of Origin
United States
Dimensions
Outside Length
18 3/4 in
Inside Width
12 in
Inside Length
18 in
Outside Height
3 1/4 in
Outside Width
12 1/2 in
Inside Height
3 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Board Test
32 ECT
Description
Literature Mailer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 3 in, 18x12x3 in Inside LxWxH, ECT-32-B, Outside Length 18 in, Outside Width 12 in, Outside Height 3 in, 18-3/4x12-1/2x3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.