Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 23" x 13" x 2-1/2", White

  • Mfr # 55VL28

  • Zoro # G6462462


product price: $3.59
/ea
Sold in multiples of 50 for $179.50
Additional $2.90 delivery surcharge applies per item.
See details

Key Features

Depth
2 1/2"
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Inside Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL28
Zoro #
G6462462
UPC #
841436072892
Country of Origin
United States

Dimensions

Depth
2 1/2"
Inside Length
23 in
Outside Length
23 3/4 in
Inside Width
13 in
Outside Height
2 3/4 in
Outside Width
13 1/2 in
Inside Height
2 1/2 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 23 in, Inside Width 13 in, Inside Height 2 1/2 in, 23x13x2-1/2 in Inside LxWxH, ECT-32-B, Outside Length 23 in, Outside Width 13 in, Outside Height 2 1/2 in, 23-3/4x13-1/2x2-3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.