Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 30" x 24" x 4", White

  • Mfr # 55VL29

  • Zoro # G6463275


product price: $7.19
/ea
Sold in multiples of 25 for $179.75
Additional $2.08 delivery surcharge applies per item.
See details

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Outside Width
24 1/2 in
Inside Height
4 in
Outside Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL29
Zoro #
G6463275
UPC #
841436063722
Country of Origin
United States

Dimensions

Outside Width
24 1/2 in
Inside Length
30 in
Inside Height
4 in
Outside Height
4 1/4 in
Outside Length
30 3/4 in
Inside Width
24 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Fluting Profile
B Flute
Board Test
32 ECT
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 30 in, Inside Width 24 in, Inside Height 4 in, 30x24x4 in Inside LxWxH, ECT-32-B, Outside Length 30 in, Outside Width 24 in, Outside Height 4 in, 30-3/4x24-1/2x4-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.