Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 6" x 6" x 1-1/4", White

  • Mfr # 55VK22

  • Zoro # G6461333


product price: $0.72
/ea
Sold in multiples of 50 for $36.00

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Outside Width
6 1/2 in
Outside Length
6 3/4 in
Outside Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK22
Zoro #
G6461333
UPC #
841436052788
Country of Origin
United States

Dimensions

Outside Width
6 1/2 in
Outside Length
6 3/4 in
Inside Width
6 in
Outside Height
1 1/2 in
Inside Length
6 in
Inside Height
1 1/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Board Test
32 ECT
Maximum Load Capacity
65 lb

Description

Literature Mailer, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 1 1/4 in, 6x6x1-1/4 in Inside LxWxH, ECT-32-B, Outside Length 6 in, Outside Width 6 in, Outside Height 1 1/4 in, 5-3/4x3-1/2x2-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.