Zoro Homepage

Literature Mailers, 7-1/8" x 4-1/2" x 3", White

  • Mfr # 55VK26

  • Zoro # G6460606


product price: $0.97
/ea
Sold in multiples of 50 for $48.50

Key Features

Depth
3"
Material
Corrugate
Standards
ASTM-D-5118
Outside Length
7 7/8 in
Green Environmental Attribute
Plastic-Free Packaging Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK26
Zoro #
G6460606
UPC #
841436072809
Country of Origin
United States

Dimensions

Depth
3"
Outside Length
7 7/8 in
Outside Height
3 1/4 in
Outside Width
5 in
Inside Length
7 1/8 in
Inside Width
4 1/2 in
Inside Height
3 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Wall Type
Single Wall
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Board Test
32 ECT
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 7 1/8 in, Inside Width 4 1/2 in, Inside Height 3 in, 7-1/8x4-1/2x3 in Inside LxWxH, ECT-32-B, Outside Length 7 1/8 in, Outside Width 4 1/2 in, Outside Height 3 in, 7-7/8x5 inx3-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.