Literature Mailers, 7-3/8" x 7-3/8" x 1-3/8", White
Mfr # 55VK27
Zoro # G6462925
product price: $0.60
/eaSold in multiples of 50 for $30.00
Key Features
Depth
1 2/5"
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK27
Zoro #
G6462925
UPC #
841436016704
Country of Origin
United States
Dimensions
Depth
1 2/5"
Inside Height
1 3/8 in
Outside Width
7 7/8 in
Outside Length
8 1/8 in
Outside Height
1 5/8 in
Inside Width
7 3/8 in
Inside Length
7 3/8 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 7 3/8 in, Inside Width 7 3/8 in, Inside Height 1 3/8 in, 7-3/8x7-3/8x1-3/8 in Inside LxWxH, ECT-32-B, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 1 3/8 in, 8-1/8x7-7/8x1-5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.