Literature Mailers, 9" x 6-1/2" x 2-3/4", White
Mfr # 55VK37
Zoro # G6462338
product price: $1.35
/eaSold in multiples of 50 for $67.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Inside Height
2 3/4 in
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK37
Zoro #
G6462338
UPC #
841436016674
Country of Origin
United States
Dimensions
Inside Height
2 3/4 in
Inside Length
9 in
Inside Width
6 1/2 in
Outside Width
7 in
Outside Height
3 in
Outside Length
9 3/4 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Board Test
32 ECT
Maximum Load Capacity
65 lb
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Description
Literature Mailer, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 1/2 in, Inside Height 2 3/4 in, 9x6-1/2x2-3/4 in Inside LxWxH, ECT-32-B, Outside Length 9 in, Outside Width 6 1/2 in, Outside Height 2 3/4 in, 9-3/4x7x3 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.