Zoro Homepage

Literature Mailers, 9" x 8" x 2", White

  • Mfr # 55VK41

  • Zoro # G6439125


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Inside Height
2 in
Outside Width
8 1/2 in
Wall Type
Single Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK41
Zoro #
G6439125
UPC #
841436089890
Country of Origin
United States

Dimensions

Inside Height
2 in
Outside Width
8 1/2 in
Outside Height
2 1/4 in
Inside Width
8 in
Inside Length
9 in
Outside Length
9 3/4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Post-Consumer Recyclability
100 %
Board Test
32 ECT

Description

Literature Mailer, Wall Type Single Wall, Inside Length 9 in, Inside Width 8 in, Inside Height 2 in, 9x8x2 in Inside LxWxH, ECT-32-B, Outside Length 9 in, Outside Width 8 in, Outside Height 2 in, 9-3/4x8-1/2x2-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.