This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M312
Zoro #
G9517305
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
2 1/2 in
Overall Length
10 in
Overall Width
6 1/2 in
Details
Item
Mouse Trap
Disposable
No
Material
Galvanized Steel
Capacity
30 Mice
Description
Mouse Trap, Material Galvanized Steel, Overall Height 2 1/2 in, Overall Width 6 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.