Zoro Homepage

Live End, W/Canopy, 20 A

  • Mfr # 5TP87

  • Zoro # G3105392


product price: $6.19
/ea

Key Features

Item - Track Lighting
Power Connector
Function
Power Feed End Connector with Canopy
Color
White
Type
Live End w/Canopy
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TP87
Zoro #
G3105392
UPC #
190735584118
Country of Origin
China

Dimensions

Height - Track Lighting Track and Connectors
3/4 in
Width - Track Lighting Track and Connectors
3/4 in
Length - Track Lighting Track and Connectors
4 1/4 in
Overall Width
3/4 in
Overall Height
3/4 in
Overall Length
4 1/4 in

Details

Item - Track Lighting
Power Connector
Function
Power Feed End Connector with Canopy
Color
White
Type
Live End w/Canopy
Voltage - Track Lighting Track
120V AC
Includes
Canopy
Max. Total Amps - Track Lighting
20
Track Material - Track Lighting
Metal, Plastic
Max. Amps
20
Item
Power Feed Connector
Number of Circuits - Track Lighting
1
Max. Total Wattage - Track Lighting
2,000
Track Color - Track Lighting
White
Maximum Wattage
2,000 W
Voltage
120V AC
Housing Color
White
Housing Finish
White
Compatible with Track Style
H
Maximum Current
20 A
Housing Material
Metal, Plastic
Number of Circuits
1

Description

Power Feed Connector, Function Power Feed End Connector with Canopy, Compatible with Track Style H, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 3/4 in, Overall Height 3/4 in, Housing Finish White, Housing Material Metal, Plastic, Maximum Wattage 2,000 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.