Zoro Homepage

Lock Box, Surface Mount, 2 Keys

  • Mfr # 31NG36

  • Zoro # G8500931


product price: $27.39
/ea

Key Features

Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Zinc Alloy
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NG36
Zoro #
G8500931
UPC #
190735462829
Country of Origin
China

Dimensions

Width
2 5/16 in
Height
3 7/8 in
Depth
1 11/16 in
Outside Width
2 3/8 in
Outside Depth
1 3/4 in
Outside Height
3 7/8 in

Details

Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
2
Material
Zinc Alloy
Color
Gray
Includes
Cover, Mounting Hardware
Finish
Powder Coated
Weather Resistant
Yes
Capacity
2 Keys
Locking Style
Push-Button Combination
Mounting Style
Surface

Description

Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 2, Weather Resistant Yes, Height 3 7/8 in, Width 2 5/16 in, Depth 1 11/16 in, Zinc Alloy, Gray, Includes Cover, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.