Lock Box, Surface Mount, 20 Keys
Mfr # 33J855
Zoro # G4700945
product price: $62.19
/eaKey Features
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
3
Material
Zinc Alloy
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33J855
Zoro #
G4700945
UPC #
190735465240
Country of Origin
China
Dimensions
Width
2 61/64 in
Height
4 23/32 in
Depth
2 9/16 in
Outside Width
3 in
Inside Height
2 7/8 in
Outside Height
4 3/4 in
Outside Depth
2 5/8 in
Inside Depth
1 5/8 in
Inside Width
1 5/8 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
3
Material
Zinc Alloy
Color
Gray
Finish
Powder Coated
Weather Resistant
No
Capacity
20 Keys
Locking Style
Push-Button Combination
Mounting Style
Surface
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 3, Weather Resistant No, Height 4 23/32 in, Width 2 61/64 in, Depth 2 9/16 in, Zinc Alloy, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.