Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 1-1/2", Alloy, Zinc Plated, 500 PK

  • Mfr # 150NLC

  • Zoro # G2447180


product price: $682.99
/pk 500, $1.37/ea
Free Shipping & Returns

Key Features

Material
Alloy
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150NLC
Zoro #
G2447180
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1-1/2"

Details

Item
Lock Nut
Material
Alloy
Finish
Zinc Plated
System of Measurement
Inch

Description

Lock Nuts,1 1/2 CONDUIT LOCK NUT,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.