Zoro Homepage

Lock Nut, 1-1/8"-7, Steel, Grade C, Wax, 0.636 in Ht, 20 PK

  • Mfr # 112NO

  • Zoro # G2447013


product price: $164.99
/pk 20, $8.25/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/8"-7
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112NO
Zoro #
G2447013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/8"-7
Hex Height
0.636 in
Hex Width
1.631 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

1 1/8-7 Stover Alternative Automation Style Lock Nut Grade C Cad And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.