
Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK
Mfr # 176NO
Zoro # G2447433
product price: $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/4"-12
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176NO
Zoro #
G2447433
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-3/4"-12
Hex Height
0.989 in
Hex Width
2.538 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
1 3/4-12 Stover Alternative Hex Collar Lock Nut Grade C Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.