
Lock Nut, 1-3/8"-6, Steel, Grade C, Wax, 0.771 in Ht, 10 PK
Mfr # 137NO
Zoro # G2447354
product price: $93.19
/pk 10, $9.32/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/8"-6
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137NO
Zoro #
G2447354
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-3/8"-6
Hex Height
0.771 in
Hex Width
1.994 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
1 3/8-6 Stover Alternative Hex Collar Lock Nut Grade C Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.