Zoro Homepage

Lock Nut, 1"-8, Nylon, Zinc Plated, 0.825 in Ht, 20 PK

  • Mfr # 100NSH

  • Zoro # G2450610


product price: $114.99
/pk 20, $5.75/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Hex Height
0.825 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NSH
Zoro #
G2450610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
0.825 in
Hex Width
1-7/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,1-8 NU NYLON INSRT HEAV,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.