Zoro Homepage

Lock Nut, 1"-8, Steel, Grade B, Wax, 0.513 in Ht, 50 PK

  • Mfr # 100NOB

  • Zoro # G2446925


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade B
Finish
Wax
Hex Height
0.513 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NOB
Zoro #
G2446925
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Hex Height
0.513 in
Hex Width
1-1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade B
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse

Description

1-8 Stover Alternative Lock Nut Grade B Cad And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.