Zoro Homepage

Lock Nut, 1"-8, Steel, Grade G, Black Phosphate, 0.513 in Ht, 100 PK

  • Mfr # 100NOR

  • Zoro # G2447390


product price: $385.99
/pk 100, $3.86/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NOR
Zoro #
G2447390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
0.513 in
Hex Width
1-1/2 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,1-8 STOVER EQUIV FLA,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.