Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 2000 PK

  • Mfr # 10NR188

  • Zoro # G2448623


product price: $251.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Flange Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NR188
Zoro #
G2448623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Hex Height
0.13 in
Hex Width
0.365 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,10-24 SERR HEx FLAN,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.