Zoro Homepage

Lock Nut, #10-24, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK

  • Mfr # 10NS

  • Zoro # G2449235


product price: $68.19
/pk 2000, $0.03/ea

Key Features

Thread Size
#10-24
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Hex Height
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NS
Zoro #
G2449235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Hex Height
0.14 in
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,10-24 NM NYLON INSER,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.