Zoro Homepage

Lock Nut, #10-24, Steel, Case Hardened, Black Oxide, 0.13 in Ht, 4000 PK

  • Mfr # 10NRB

  • Zoro # G2448824


product price: $260.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Oxide
Hex Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NRB
Zoro #
G2448824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Hex Height
0.13 in
Hex Width
0.365 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

10-24 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.