Shop ZORO SELECT
See all product information
Create Account
Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK
Mfr # U51109.019.0001
Zoro # G3391276
product price:Â
$
3.65
/pk of 25, $0.15/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51109.019.0001
- Zoro #
- G3391276
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- IFI-145
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNF
- Pack Size
- Small Pack
- Fastener Thread Type
- UNF (Fine)
- Nut Style
- Self Locking Flange Nut - Serrated
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Nut Standards
- IFI-145
- Type
- Self Locking Flange Nut
- Material Grade
- 18-8
- Fastener Thread Direction
- Right Hand
- Dimensional Standards
- IFI-145
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 3/8 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Pack Size Small Pack, Package Quantity 25