Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 1/16", PK5
Mfr # FLJNFIX-10SLV-005P
Zoro # G722961785
product price:Â
$
29.59
/pk 5, $5.92/ea
Key Features
Finish
Silver-Plated
Thread Size
#10-32
System of Measurement
Inch
Hex Width
23/64 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNFIX-10SLV-005P
- Zoro #
- G722961785
- UPC #
- -
- Country of Origin
- United States
- Finish
- Silver-Plated
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Lock Nut
- Material Grade/Class
- 18-8
- Lock Type
- Flex Top
- Hex Type
- Jam Hex
Description
Lock Nut, Finish Silver-Plated, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 23/64 in, Hex Height 1/16 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5