Zoro Homepage

Lock Nut, 1/2"-20, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK

  • Mfr # 51NSTY

  • Zoro # G2452132


product price: $224.99
/pk 800, $0.28/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Nylon
Finish
Yellow Zinc
Hex Height
0.464 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51NSTY
Zoro #
G2452132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-20
Hex Height
0.464 in
Hex Width
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Yellow Zinc
System of Measurement
Inch
Thread Type
Fine
Locknut Series
NE

Description

Lock Nuts,1/2-20 NTE NYLON INSER,PK800, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.