Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK

  • Mfr # 51NR

  • Zoro # G2448675


product price: $80.29
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
Hex Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51NR
Zoro #
G2448675
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-20
Hex Height
0.31 in
Hex Width
0.736 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

1/2-20 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.