Shop ZORO SELECT
See all product information
Create Account
Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 1000 PK
- Mfr # 14NST188
- Zoro # G2451581
product price:Â
$
144.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14NST188
- Zoro #
- G2451581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Type
- Coarse and Fine
- Locknut Series
- NTE
Description
Lock Nuts,1/4-20 NTE NYL INSRT,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.